The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
308-PA/06-101
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/06-101
MFG Item Number
308-PA/06-101
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
6
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
308-PA/03-102
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/03-102
MFG Item Number
308-PA/03-102
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
3
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
308-PA/02-401
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/02-401
MFG Item Number
308-PA/02-401
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
2
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
308-PA/06-401
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/06-401
MFG Item Number
308-PA/06-401
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
6
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
Availability
Order by 5:00 PM ET and your package will ship the same day.
308-PA/01-402
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/01-402
MFG Item Number
308-PA/01-402
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
308-PA/05-402
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/05-402
MFG Item Number
308-PA/05-402
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
5
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
Availability
Order by 5:00 PM ET and your package will ship the same day.
308-PA/08-402
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/08-402
MFG Item Number
308-PA/08-402
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
8
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
308-PAG/06-401
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PAG/06-401
MFG Item Number
308-PAG/06-401
Product Description
Distribution block, Tab connections
Specifications
Specifications
Number of Poles
6
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
308-PA/01-101
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/01-101
MFG Item Number
308-PA/01-101
Product Description
Distributor Strip
Specifications
Specifications
Number of Poles
1
Voltage Rating (AC)
300 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
Availability
Order by 5:00 PM ET and your package will ship the same day.
308-PA/02-101
WECO Electrical Connectors Power Distribution Blocks, 308 Series
Item Number
308-PA/02-101
MFG Item Number
308-PA/02-101
Product Description
Distributor Strip
Specifications
Specifications
Number of Poles
2
Voltage Rating (AC)
301 VAC
Current Rating (AC)
15 A
Number of Inputs per Pole
1
Number of Outputs per Pole
1
Line/Load Connection
Screw/Quick Connect
Mounting Type
Panel Mount
Input Wire Range
20-14 AWG
Output Wire Range
20-14 AWG
Includes Cover
No
Composition
Polyamide
Color
White
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Power Distribution Blocks
Manufacturer
WECO Electrical Connectors
Product Series
308
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved